Conduit Outlet Body, SS, Trd Sz 1in
Mfr # S61000GUAT
Zoro # G901257371
product price: $682.99
/ea
Free Shipping & Returns
Key Features
Hazardous Location
Yes
Series
GUAT
Material
Stainless Steel
Conduit Outlet Body Capacity
3.0 cu in
Includes
Grounding Screw, Neoprene O-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S61000GUAT
Zoro #
G901257371
UPC #
847656015473
Country of Origin
China
Dimensions
Overall Length
5 1/16 in
Trade Size
1 in
Overall Height
3 1/8 in
Overall Width
4 3/8 in
Details
Item
Conduit Outlet Body
Hazardous Location
Yes
Series
GUAT
Material
Stainless Steel
Conduit Outlet Body Capacity
3.0 cu in
Includes
Grounding Screw, Neoprene O-Ring
For Use With
Threaded Conduit
Standards
CSA C22.2, UL 1203 Listed, UL File Number - E468171
Compatible Conduit Type
Threaded RMC
Hub Style
Threaded
Cover Included
Yes
Weight
3.82 lb
Connection Type
Threaded
Thread Gender
Female
Hazardous Location Rating
Class I Division 1 Groups A, B, C and D, Class II, Class II Division 1, Groups E, F and G
Description
Conduit Outlet Body, Overall Width 4 3/8 in, Overall Height 3 1/8 in, Overall Length 5 1/16 in, Weight 3.82 lb, Trade Size 1 in, Stainless Steel, GUAT, Compatible Conduit Type Threaded RMC, Connection Type Threaded, Cover Included Yes, For Use With Threaded Conduit, Hazardous Location Yes, Hazardous Location Rating Class I Division 1 Groups A, B, C and D, Class II, Class II Division 1, Groups E, F and G, Hub Style Threaded, Includes Grounding Screw, Neoprene O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.