Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Outlet Body w/Cover, 1-1/2 In.

  • Mfr # S61500CE00

  • Zoro # G9604244


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Conduit Outlet Body Type
Conduit Outlet Body with Cover
Hazardous Location
No
Hub Size
1 1/2 in
Conduit Outlet Body Material
Stainless Steel
Conduit Outlet Body Style
C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S61500CE00
Zoro #
G9604244
UPC #
847656001292
Country of Origin
Multiple

Dimensions

Hub Size
1 1/2 in
Conduit Outlet Body Hub Size
1 1/2 in
Conduit Outlet Hub Size
1-1/2"
Overall Length
9 7/8 in
Compatible Conduit Trade Size
1 1/2 in
Thread Size
1 1/2 in
Overall Width
2 1/2 in
Trade Size
1/2 in
Overall Height
3 1/8 in
Width
2.530"
Height
2.740"
Length
10.500"

Details

Conduit Outlet Body Type
Conduit Outlet Body with Cover
Item
Conduit Outlet Body
Hazardous Location
No
Conduit Outlet Body Material
Stainless Steel
Conduit Outlet Body Style
C
Material
Stainless Steel
Conduit Outlet Body Capacity
35.0 cu in
Conduit Outlet Body Hub Style
Threaded
For Use With
Threaded
Special Features
Cover and Gasket Included, Designed for Use with Stainless Threaded Conduits, Easy Installation Using Ordinary Hand Tools
Back Type
Flat
Standards
UL File# E307133, UL 514A
Color
Silver
Form
Form 8
Body Style
C
Gasket Included
Yes
Weight
4.5 lb
Thread Gender
Female
Number of Hubs
2
Connection Orientation
Straight
Shape
C
Body Capacity
35 cu in
Cover Included
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Body Type
Conduit Outlet Body with Cover
Hub Style
Threaded
Thread Type
NPT
Finish
Polished
Connection Type
Threaded
Connection
NPT Threaded Coupling
Type
Stainless Steel C Conduit Bodies
Application
CONNCET AND CHANGE DIRECTIONS OF CONDUIT RUNS
Standard
UL 514A

Description

Conduit Outlet Body, Overall Width 2 1/2 in, Overall Height 3 1/8 in, Overall Length 9 7/8 in, Weight 4.5 lb, Trade Size 1/2 in, Compatible Conduit Trade Size 1 1/2 in, Hub Size 1 1/2 in, Stainless Steel, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Flat, Body Capacity 35 cu in, Body Style C, Body Type Conduit Outlet Body with Cover, Color Silver, Connection Orientation Straight, Connection Type Threaded, Cover Included Yes, Finish Polished, For Use With Threaded, Gasket Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.