Conduit Outlet Body w/Cover, 1-1/2 In.

  • Mfr # S61500LR00

  • Zoro # G9604052


product price: $398.64
/ea
Free Shipping & Returns

Key Features

Conduit Outlet Body Type
Conduit Outlet Body with Cover
Hazardous Location
No
Hub Size
1 1/2 in
Conduit Outlet Body Material
Stainless Steel
Conduit Outlet Body Style
LR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S61500LR00
Zoro #
G9604052
UPC #
847656001230
Country of Origin
China

Dimensions

Hub Size
1 1/2 in
Conduit Outlet Body Hub Size
1 1/2 in
Conduit Outlet Hub Size
1-1/2"
Thread Size
1 1/2 in
Overall Width
3 9/16 in
Overall Length
8 7/8 in
Compatible Conduit Trade Size
1 1/2 in
Overall Height
3 1/8 in
Trade Size
1 1/2 in
Height
3.040"
Width
3.650"
Length
8.940"

Details

Conduit Outlet Body Type
Conduit Outlet Body with Cover
Item
Conduit Outlet Body
Hazardous Location
No
Conduit Outlet Body Material
Stainless Steel
Conduit Outlet Body Style
LR
Material
Stainless Steel
Conduit Outlet Body Capacity
35.0 cu in
Conduit Outlet Body Hub Style
Threaded
For Use With
EMT, RMC
Special Features
Cover and Gasket Included, Designed for Use with Stainless Threaded Conduits, Easy Installation Using Ordinary Hand Tools
Back Type
Flat
Standards
UL File# E307133, UL 514A
Color
Silver
Form
Form 8
Body Style
LR
Indoor/Outdoor Usage
Indoor/Outdoor
Gasket Included
Yes
Weight
4.4 lb
Body Capacity
35 cu in
Finish
Polished
Shape
L
Cover Included
Yes
Hub Style
Threaded
Thread Gender
Female
Thread Type
NPT
Connection Orientation
90 Degrees
Number of Hubs
2
Body Type
Conduit Outlet Body with Cover
Compatible Conduit Type
EMT, RMC
Connection Type
Threaded
Application
CONNCET AND CHANGE DIRECTIONS OF CONDUIT RUNS
Connection
NPT Threaded Coupling
Type
Stainless Steel LR Conduit Bodies
Standard
UL 514A

Description

Conduit Outlet Body, Overall Width 3 9/16 in, Overall Height 3 1/8 in, Overall Length 8 7/8 in, Weight 4.4 lb, Trade Size 1 1/2 in, Compatible Conduit Trade Size 1 1/2 in, Hub Size 1 1/2 in, Stainless Steel, Compatible Conduit Type EMT, RMC, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Flat, Body Capacity 35 cu in, Body Style LR, Body Type Conduit Outlet Body with Cover, Color Silver, Connection Orientation 90 Degrees , Connection Type Threaded, Cover Included Yes, Finish Polished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.