Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Outlet Body w/Cover, 1-1/4 In.

  • Mfr # S61200LB00

  • Zoro # G9604192


product price: $378.03
/ea
Free Shipping & Returns

Key Features

Conduit Outlet Body Type
Conduit Outlet Body with Cover
Hazardous Location
No
Hub Size
1 1/4 in
Conduit Outlet Body Material
Stainless Steel
Conduit Outlet Body Style
LB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S61200LB00
Zoro #
G9604192
UPC #
847656000950
Country of Origin
Multiple

Dimensions

Hub Size
1 1/4 in
Conduit Outlet Body Hub Size
1 1/4 in
Conduit Outlet Hub Size
1-1/4"
Trade Size
1 1/4 in
Overall Length
7 5/8 in
Thread Size
1 1/4 in
Compatible Conduit Trade Size
1 1/4 in
Overall Width
2 3/16 in
Overall Height
3 15/16 in
Height
3.630"
Length
7.500"
Width
2.150"

Details

Item
Conduit Outlet Body
Conduit Outlet Body Type
Conduit Outlet Body with Cover
Hazardous Location
No
Conduit Outlet Body Material
Stainless Steel
Conduit Outlet Body Style
LB
Material
Stainless Steel
Conduit Outlet Body Capacity
20.0 cu in
Conduit Outlet Body Hub Style
Threaded
For Use With
EMT, RMC
Special Features
Easy Installation Using Ordinary Hand Tools, Designed for Use with Stainless Steel EMT, Light Wall and Rigid Conduits, Cover and Gasket Included
Standards
UL File# E307133, UL 514A
Color
Silver
Back Type
Flat
Form
Form 8
Body Style
LB
Compatible Conduit Type
EMT, RMC
Thread Type
NPT
Body Capacity
20 cu in
Cover Included
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Connection Orientation
90 Degrees
Body Type
Conduit Outlet Body with Cover
Shape
L
Finish
Polished
Hub Style
Threaded
Weight
2.9 lb
Thread Gender
Female
Gasket Included
Yes
Connection Type
Threaded
Number of Hubs
2
Connection
NPT Threaded Coupling
Type
Stainless Steel LB Conduit Bodies
Standard
UL 514A
Application
TO CONNECT AMD CHANGE DIRECTION OF CONDUIT RUNS

Description

Conduit Outlet Body, Overall Width 2 3/16 in, Overall Height 3 15/16 in, Overall Length 7 5/8 in, Weight 2.9 lb, Trade Size 1 1/4 in, Compatible Conduit Trade Size 1 1/4 in, Hub Size 1 1/4 in, Stainless Steel, Compatible Conduit Type EMT, RMC, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Flat, Body Capacity 20 cu in, Body Style LB, Body Type Conduit Outlet Body with Cover, Color Silver, Connection Orientation 90 Degrees , Connection Type Threaded, Cover Included Yes, Finish Polished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.