Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Outlet Body w/Cover, 1 In.

  • Mfr # S61000XB00

  • Zoro # G9603876


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Conduit Outlet Body Type
Conduit Outlet Body with Cover
Hazardous Location
No
Hub Size
1 in
Conduit Outlet Body Material
Stainless Steel
Conduit Outlet Body Style
XB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S61000XB00
Zoro #
G9603876
UPC #
847656006174
Country of Origin
Multiple

Dimensions

Hub Size
1 in
Conduit Outlet Body Hub Size
1 in
Conduit Outlet Hub Size
1"
Overall Height
2 7/16 in
Compatible Conduit Trade Size
1 in
Overall Width
3 15/16 in
Overall Length
7 11/16 in
Thread Size
1 in
Trade Size
1 in
Length
7.30"
Height
2.330"
Width
3.540"

Details

Conduit Outlet Body Type
Conduit Outlet Body with Cover
Item
Conduit Outlet Body
Hazardous Location
No
Conduit Outlet Body Material
Stainless Steel
Conduit Outlet Body Style
XB
Material
Stainless Steel
Conduit Outlet Body Capacity
13.0 cu in
Conduit Outlet Body Hub Style
Threaded
Special Features
Cover and Gasket Included, Easy Installation Using Ordinary Hand Tools
Back Type
Flat
Color
Silver
Standards
UL 514A
Form
Form 8
Body Style
X
Body Type
Conduit Outlet Body with Cover
Weight
2.7 lb
Thread Type
NPT
Hub Style
Threaded
Connection Orientation
Multi-Angle
Thread Gender
Female
Body Capacity
13 cu in
Connection Type
Threaded
Gasket Included
Yes
Number of Hubs
4
Finish
Polished
Indoor/Outdoor Usage
Indoor/Outdoor
Cover Included
Yes
Shape
X
Standard
UL514A,
Type
Stainless Steel X Condulet
Application
To connect and change direction of conduit runs

Description

Conduit Outlet Body, Overall Width 3 15/16 in, Overall Height 2 7/16 in, Overall Length 7 11/16 in, Weight 2.7 lb, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Hub Size 1 in, Stainless Steel, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Flat, Body Capacity 13 cu in, Body Style X, Body Type Conduit Outlet Body with Cover, Color Silver, Connection Orientation Multi-Angle, Connection Type Threaded, Cover Included Yes, Finish Polished, Gasket Included Yes, Hazardous Location No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.