Zoro Homepage

Conduit Outlet Body w/Cover, 1/2 In.

  • Mfr # S60500LL00

  • Zoro # G9604131


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Conduit Outlet Body Type
Conduit Outlet Body with Cover
Hazardous Location
No
Hub Size
1/2 in
Conduit Outlet Body Material
Stainless Steel
Conduit Outlet Body Style
LL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S60500LL00
Zoro #
G9604131
UPC #
847656001155
Country of Origin
Multiple

Dimensions

Hub Size
1/2 in
Conduit Outlet Body Hub Size
1/2 in
Conduit Outlet Hub Size
1/2"
Trade Size
1/2 in
Overall Height
1 11/16 in
Thread Size
1/2 in
Compatible Conduit Trade Size
1/2 in
Overall Width
2 1/8 in
Overall Length
5 1/8 in
Width
2.150"
Length
4.950"
Height
2.150"

Details

Conduit Outlet Body Type
Conduit Outlet Body with Cover
Item
Conduit Outlet Body
Hazardous Location
No
Conduit Outlet Body Material
Stainless Steel
Conduit Outlet Body Style
LL
Material
Stainless Steel
Conduit Outlet Body Capacity
4.0 cu in
Conduit Outlet Body Hub Style
Threaded
For Use With
Threaded
Special Features
Cover and Gasket Included, Designed for Use with Stainless Threaded Conduits, Easy Installation Using Ordinary Hand Tools
Color
Silver
Back Type
Flat
Standards
UL File# E307133, UL 514A
Form
Form 8
Body Style
LL
Body Capacity
4 cu in
Gasket Included
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Hubs
2
Thread Gender
Female
Finish
Polished
Shape
L
Hub Style
Threaded
Thread Type
NPT
Connection Type
Threaded
Cover Included
Yes
Body Type
Conduit Outlet Body with Cover
Weight
1 lb
Connection Orientation
90 Degrees
Connection
NPT Threaded Coupling
Type
Stainless Steel LL Conduit Bodies
Standard
UL 514A
Application
Act as pull outlets for conductors being installed, Provide openings for making splices and taps in conductors, Connect conduit sections, Provide taps for branch conduit runs, Provide for access to conductors for maintenance and future, system changes

Description

Conduit Outlet Body, Overall Width 2 1/8 in, Overall Height 1 11/16 in, Overall Length 5 1/8 in, Weight 1 lb, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1/2 in, Stainless Steel, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Flat, Body Capacity 4 cu in, Body Style LL, Body Type Conduit Outlet Body with Cover, Color Silver, Connection Orientation 90 Degrees , Connection Type Threaded, Cover Included Yes, Finish Polished, For Use With Threaded, Gasket Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.