Zoro Homepage

Conduit Outlet Body w/Cover, 2 In.

  • Mfr # S62000CE00

  • Zoro # G9604235


product price: $626.99
/ea
Free Shipping & Returns

Key Features

Conduit Outlet Body Type
Conduit Outlet Body with Cover
Hazardous Location
No
Hub Size
2 in
Conduit Outlet Body Material
Stainless Steel
Conduit Outlet Body Style
C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S62000CE00
Zoro #
G9604235
UPC #
847656001308
Country of Origin
Multiple

Dimensions

Hub Size
2 in
Conduit Outlet Body Hub Size
2 in
Conduit Outlet Hub Size
2"
Overall Height
3 3/8 in
Thread Size
2 in
Compatible Conduit Trade Size
2 in
Overall Length
12 9/16 in
Overall Width
3 7/16 in
Trade Size
1/2 in
Length
12.300"
Width
3.480"
Height
3.550"

Details

Conduit Outlet Body Type
Conduit Outlet Body with Cover
Item
Conduit Outlet Body
Hazardous Location
No
Conduit Outlet Body Material
Stainless Steel
Conduit Outlet Body Style
C
Material
Stainless Steel
Conduit Outlet Body Capacity
77.0 cu in
Conduit Outlet Body Hub Style
Threaded
For Use With
Threaded
Special Features
Cover and Gasket Included, Designed for Use with Stainless Threaded Conduits, Easy Installation Using Ordinary Hand Tools
Back Type
Flat
Color
Silver
Standards
UL File# E307133, UL 514A
Form
Form 8
Body Style
C
Number of Hubs
2
Indoor/Outdoor Usage
Indoor/Outdoor
Body Type
Conduit Outlet Body with Cover
Finish
Polished
Connection Type
Threaded
Connection Orientation
Straight
Shape
C
Body Capacity
77 cu in
Gasket Included
Yes
Hub Style
Threaded
Thread Gender
Female
Weight
8.2 lb
Cover Included
Yes
Thread Type
NPT
Type
Stainless Steel C Conduit Bodies
Connection
NPT Threaded Coupling
Application
CONNCET AND CHANGE DIRECTIONS OF CONDUIT RUNS
Standard
UL 514A

Description

Conduit Outlet Body, Overall Width 3 7/16 in, Overall Height 3 3/8 in, Overall Length 12 9/16 in, Weight 8.2 lb, Trade Size 1/2 in, Compatible Conduit Trade Size 2 in, Hub Size 2 in, Stainless Steel, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Flat, Body Capacity 77 cu in, Body Style C, Body Type Conduit Outlet Body with Cover, Color Silver, Connection Orientation Straight, Connection Type Threaded, Cover Included Yes, Finish Polished, For Use With Threaded, Gasket Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.