Zoro Homepage

Conduit Outlet Body w/Cover, 2 In.

  • Mfr # S62000LB00

  • Zoro # G9604174


product price: $528.99
/ea
Free Shipping & Returns

Key Features

Conduit Outlet Body Type
Conduit Outlet Body with Cover
Hazardous Location
No
Hub Size
2 in
Conduit Outlet Body Material
Stainless Steel
Conduit Outlet Body Style
LB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S62000LB00
Zoro #
G9604174
UPC #
847656000974
Country of Origin
Multiple

Dimensions

Hub Size
2 in
Conduit Outlet Body Hub Size
2 in
Conduit Outlet Hub Size
2"
Compatible Conduit Trade Size
2 in
Overall Height
4 1/2 in
Thread Size
2 in
Overall Width
3 7/16 in
Trade Size
2 in
Overall Length
11 1/4 in
Height
4.4030"
Length
11.360"
Width
3.480"

Details

Conduit Outlet Body Type
Conduit Outlet Body with Cover
Item
Conduit Outlet Body
Hazardous Location
No
Conduit Outlet Body Material
Stainless Steel
Conduit Outlet Body Style
LB
Material
Stainless Steel
Conduit Outlet Body Capacity
71.0 cu in
Conduit Outlet Body Hub Style
Threaded
For Use With
EMT, RMC
Special Features
Easy Installation Using Ordinary Hand Tools, Designed for Use with Stainless Steel EMT, Light Wall and Rigid Conduits, Cover and Gasket Included
Standards
UL File# E307133, UL 514A
Back Type
Flat
Color
Silver
Form
Form 8
Body Style
LB
Cover Included
Yes
Shape
L
Weight
7.75 lb
Finish
Polished
Thread Type
NPT
Gasket Included
Yes
Compatible Conduit Type
EMT, RMC
Body Capacity
71 cu in
Connection Type
Threaded
Body Type
Conduit Outlet Body with Cover
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Hubs
2
Hub Style
Threaded
Thread Gender
Female
Connection Orientation
90 Degrees
Application
TO CONNECT AMD CHANGE DIRECTION OF CONDUIT RUNS
Type
Stainless Steel LB Conduit Bodies
Standard
UL 514A
Connection
NPT Threaded Coupling

Description

Conduit Outlet Body, Overall Width 3 7/16 in, Overall Height 4 1/2 in, Overall Length 11 1/4 in, Weight 7.75 lb, Trade Size 2 in, Compatible Conduit Trade Size 2 in, Hub Size 2 in, Stainless Steel, Compatible Conduit Type EMT, RMC, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Flat, Body Capacity 71 cu in, Body Style LB, Body Type Conduit Outlet Body with Cover, Color Silver, Connection Orientation 90 Degrees , Connection Type Threaded, Cover Included Yes, Finish Polished, For Use With EMT, RMC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.