Zoro Homepage

Conduit Outlet Body w/Cover, 2 In.

  • Mfr # S62000TE00

  • Zoro # G9603982


product price: $515.99
/ea
Free Shipping & Returns

Key Features

Conduit Outlet Body Type
Conduit Outlet Body with Cover
Hazardous Location
No
Hub Size
2 in
Conduit Outlet Body Material
Stainless Steel
Conduit Outlet Body Style
T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S62000TE00
Zoro #
G9603982
UPC #
847656001063
Country of Origin
Multiple

Dimensions

Hub Size
2 in
Conduit Outlet Body Hub Size
2 in
Conduit Outlet Hub Size
2"
Overall Height
3 7/8 in
Overall Width
4 11/16 in
Compatible Conduit Trade Size
2 in
Trade Size
2 in
Overall Length
12 5/16 in
Thread Size
2 in
Length
12.300"
Width
4.700"
Height
3.880"

Description

Conduit Outlet Body, Overall Width 4 11/16 in, Overall Height 3 7/8 in, Overall Length 12 5/16 in, Weight 9.82 lb, Trade Size 2 in, Compatible Conduit Trade Size 2 in, Hub Size 2 in, Stainless Steel, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Flat, Body Capacity 77 cu in, Body Style T, Body Type Conduit Outlet Body with Cover, Color Silver, Connection Orientation Multi-Angle, Connection Type Threaded, Cover Included Yes, Finish Polished, For Use With Threaded, Gasket Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.