Zoro Homepage

Conduit Outlet Body w/Cover, 3 In.

  • Mfr # S63000TE00

  • Zoro # G9603964


product price: $1,279.99
/ea
Free Shipping & Returns

Key Features

Conduit Outlet Body Type
Conduit Outlet Body with Cover
Hazardous Location
No
Hub Size
3 in
Conduit Outlet Body Material
Stainless Steel
Conduit Outlet Body Style
T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S63000TE00
Zoro #
G9603964
UPC #
847656001087
Country of Origin
China

Dimensions

Hub Size
3 in
Conduit Outlet Body Hub Size
3 in
Conduit Outlet Hub Size
3"
Trade Size
3 in
Overall Width
6 1/4 in
Overall Length
15 5/16 in
Thread Size
3 in
Overall Height
4 1/2 in
Compatible Conduit Trade Size
3 in

Details

Conduit Outlet Body Type
Conduit Outlet Body with Cover
Item
Conduit Outlet Body
Hazardous Location
No
Conduit Outlet Body Material
Stainless Steel
Conduit Outlet Body Style
T
Material
Stainless Steel
Conduit Outlet Body Capacity
177.0 cu in
Conduit Outlet Body Hub Style
Threaded
For Use With
Threaded
Special Features
Cover and Gasket Included, Easy Installation Using Ordinary Hand Tools
Color
Silver
Back Type
Flat
Standards
UL File# E307133, UL 514A
Form
Form 8
Body Style
T
Indoor/Outdoor Usage
Indoor/Outdoor
Finish
Polished
Hub Style
Threaded
Number of Hubs
3
Body Type
Conduit Outlet Body with Cover
Thread Gender
Female
Cover Included
Yes
Thread Type
NPT
Gasket Included
Yes
Connection Type
Threaded
Shape
T
Body Capacity
177 cu in
Connection Orientation
Multi-Angle
Weight
15 lb

Description

Conduit Outlet Body, Overall Width 6 1/4 in, Overall Height 4 1/2 in, Overall Length 15 5/16 in, Weight 15 lb, Trade Size 3 in, Compatible Conduit Trade Size 3 in, Hub Size 3 in, Stainless Steel, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Flat, Body Capacity 177 cu in, Body Style T, Body Type Conduit Outlet Body with Cover, Color Silver, Connection Orientation Multi-Angle, Connection Type Threaded, Cover Included Yes, Finish Polished, For Use With Threaded, Gasket Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.