Zoro Homepage

Conduit Outlet Body w/Cover, 3/4 In.

  • Mfr # S60700LB00

  • Zoro # G9604217


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Conduit Outlet Body Type
Conduit Outlet Body with Cover
Hazardous Location
No
Hub Size
3/4 in
Conduit Outlet Body Material
Stainless Steel
Conduit Outlet Body Style
LB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S60700LB00
Zoro #
G9604217
UPC #
847656000943
Country of Origin
Multiple

Dimensions

Hub Size
3/4 in
Conduit Outlet Body Hub Size
3/4 in
Conduit Outlet Hub Size
3/4"
Trade Size
3/4 in
Overall Width
1 9/16 in
Thread Size
3/4 in
Overall Height
2 15/16 in
Compatible Conduit Trade Size
3/4 in
Overall Length
5 3/4 in
Length
4.970"
Width
1.570"
Height
2.750"

Details

Item
Conduit Outlet Body
Conduit Outlet Body Type
Conduit Outlet Body with Cover
Hazardous Location
No
Conduit Outlet Body Material
Stainless Steel
Conduit Outlet Body Style
LB
Material
Stainless Steel
Conduit Outlet Body Capacity
7.0 cu in
Conduit Outlet Body Hub Style
Threaded
For Use With
EMT, RMC
Special Features
Easy Installation Using Ordinary Hand Tools, Designed for Use with Stainless Steel EMT, Light Wall and Rigid Conduits, Cover and Gasket Included
Color
Silver
Back Type
Flat
Standards
UL File# E307133, UL 514A
Form
Form 8
Body Style
LB
Hub Style
Threaded
Number of Hubs
2
Thread Type
NPT
Thread Gender
Female
Finish
Polished
Gasket Included
Yes
Body Capacity
7 cu in
Shape
L
Compatible Conduit Type
EMT, RMC
Body Type
Conduit Outlet Body with Cover
Cover Included
Yes
Connection Type
Threaded
Indoor/Outdoor Usage
Indoor/Outdoor
Weight
1.25 lb
Connection Orientation
90 Degrees
Type
Stainless Steel LB Conduit Bodies
Connection
NPT Threaded Coupling
Application
TO CONNECT AMD CHANGE DIRECTION OF CONDUIT RUNS
Standard
UL 514A

Description

Conduit Outlet Body, Overall Width 1 9/16 in, Overall Height 2 15/16 in, Overall Length 5 3/4 in, Weight 1.25 lb, Trade Size 3/4 in, Compatible Conduit Trade Size 3/4 in, Hub Size 3/4 in, Stainless Steel, Compatible Conduit Type EMT, RMC, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Flat, Body Capacity 7 cu in, Body Style LB, Body Type Conduit Outlet Body with Cover, Color Silver, Connection Orientation 90 Degrees , Connection Type Threaded, Cover Included Yes, Finish Polished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.