Zoro Homepage

Conduit Outlet Body w/Cover, 3/4 In.

  • Mfr # S60700LR00

  • Zoro # G9604077


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Conduit Outlet Body Type
Conduit Outlet Body with Cover
Hazardous Location
No
Hub Size
3/4 in
Conduit Outlet Body Material
Stainless Steel
Conduit Outlet Body Style
LR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S60700LR00
Zoro #
G9604077
UPC #
847656001216
Country of Origin
Multiple

Dimensions

Hub Size
3/4 in
Conduit Outlet Body Hub Size
3/4 in
Conduit Outlet Hub Size
3/4"
Trade Size
3/4 in
Thread Size
3/4 in
Overall Height
2 in
Overall Width
2 1/2 in
Compatible Conduit Trade Size
3/4 in
Overall Length
5 3/4 in
Width
2.320"
Height
1.950"
Length
5.590"

Details

Item
Conduit Outlet Body
Conduit Outlet Body Type
Conduit Outlet Body with Cover
Hazardous Location
No
Conduit Outlet Body Material
Stainless Steel
Conduit Outlet Body Style
LR
Material
Stainless Steel
Conduit Outlet Body Capacity
7.0 cu in
Conduit Outlet Body Hub Style
Threaded
For Use With
EMT, RMC
Special Features
Cover and Gasket Included, Designed for Use with Stainless Threaded Conduits, Easy Installation Using Ordinary Hand Tools
Color
Silver
Standards
UL File# E307133, UL 514A
Back Type
Flat
Form
Form 8
Body Style
LR
Cover Included
Yes
Compatible Conduit Type
EMT, RMC
Connection Type
Threaded
Body Capacity
7 cu in
Number of Hubs
2
Body Type
Conduit Outlet Body with Cover
Thread Type
NPT
Shape
L
Connection Orientation
90 Degrees
Weight
1.4 lb
Indoor/Outdoor Usage
Indoor/Outdoor
Finish
Polished
Thread Gender
Female
Hub Style
Threaded
Gasket Included
Yes
Type
Stainless Steel LR Conduit Bodies
Application
CONNCET AND CHANGE DIRECTIONS OF CONDUIT RUNS
Standard
UL 514A
Connection
NPT Threaded Coupling

Description

Conduit Outlet Body, Overall Width 2 1/2 in, Overall Height 2 in, Overall Length 5 3/4 in, Weight 1.4 lb, Trade Size 3/4 in, Compatible Conduit Trade Size 3/4 in, Hub Size 3/4 in, Stainless Steel, Compatible Conduit Type EMT, RMC, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Flat, Body Capacity 7 cu in, Body Style LR, Body Type Conduit Outlet Body with Cover, Color Silver, Connection Orientation 90 Degrees , Connection Type Threaded, Cover Included Yes, Finish Polished, For Use With EMT, RMC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.