Zoro Homepage

Conduit Outlet Body w/Cover, 3/4 In.

  • Mfr # S60700TB00

  • Zoro # G9603937


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Conduit Outlet Body Type
Conduit Outlet Body with Cover
Hazardous Location
No
Hub Size
3/4 in
Conduit Outlet Body Material
Stainless Steel
Conduit Outlet Body Style
TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S60700TB00
Zoro #
G9603937
UPC #
847656001117
Country of Origin
Multiple

Dimensions

Hub Size
3/4 in
Conduit Outlet Body Hub Size
3/4 in
Conduit Outlet Hub Size
3/4"
Overall Length
6 9/16 in
Trade Size
3/4 in
Compatible Conduit Trade Size
3/4 in
Overall Height
3 3/16 in
Overall Width
1 9/16 in
Thread Size
3/4 in
Height
2.720"
Length
6.270"
Width
1.600"

Details

Item
Conduit Outlet Body
Conduit Outlet Body Type
Conduit Outlet Body with Cover
Hazardous Location
No
Conduit Outlet Body Material
Stainless Steel
Conduit Outlet Body Style
TB
Material
Stainless Steel
Conduit Outlet Body Capacity
9.0 cu in
Conduit Outlet Body Hub Style
Threaded
For Use With
Threaded
Special Features
Cover and Gasket Included, Designed for Use with Stainless Threaded Conduits, Easy Installation Using Ordinary Hand Tools
Standards
UL File# E307133, UL 514A
Back Type
Flat
Color
Silver
Form
Form 8
Body Style
TB
Connection Type
Threaded
Gasket Included
Yes
Shape
T
Hub Style
Threaded
Weight
1.75 lb
Body Capacity
9 cu in
Thread Gender
Female
Indoor/Outdoor Usage
Indoor/Outdoor
Cover Included
Yes
Thread Type
NPT
Body Type
Conduit Outlet Body with Cover
Connection Orientation
Multi-Angle
Finish
Polished
Number of Hubs
3
Connection
NPT Threaded Coupling
Application
TO CONNECT AMD CHANGE DIRECTION OF CONDUIT RUNS
Standard
UL 514A
Type
Stainless Steel TB Conduit Bodies

Description

Conduit Outlet Body, Overall Width 1 9/16 in, Overall Height 3 3/16 in, Overall Length 6 9/16 in, Weight 1.75 lb, Trade Size 3/4 in, Compatible Conduit Trade Size 3/4 in, Hub Size 3/4 in, Stainless Steel, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Flat, Body Capacity 9 cu in, Body Style TB, Body Type Conduit Outlet Body with Cover, Color Silver, Connection Orientation Multi-Angle, Connection Type Threaded, Cover Included Yes, Finish Polished, For Use With Threaded, Gasket Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.