Zoro Homepage

Conduit Outlet Body w/Cover, 3/4 In.

  • Mfr # S60700XB00

  • Zoro # G9603885


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Conduit Outlet Body Type
Conduit Outlet Body with Cover
Hazardous Location
No
Hub Size
3/4 in
Conduit Outlet Body Material
Stainless Steel
Conduit Outlet Body Style
XB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S60700XB00
Zoro #
G9603885
UPC #
847656006167
Country of Origin
Multiple

Dimensions

Hub Size
3/4 in
Conduit Outlet Body Hub Size
3/4 in
Conduit Outlet Hub Size
3/4"
Overall Length
6 9/16 in
Trade Size
3/4 in
Compatible Conduit Trade Size
3/4 in
Overall Width
3 3/8 in
Overall Height
2 5/16 in
Thread Size
1/2 in
Height
2.300"
Length
6.200"
Width
3.070"

Details

Item
Conduit Outlet Body
Conduit Outlet Body Type
Conduit Outlet Body with Cover
Hazardous Location
No
Conduit Outlet Body Material
Stainless Steel
Conduit Outlet Body Style
XB
Material
Stainless Steel
Conduit Outlet Body Capacity
9.0 cu in
Conduit Outlet Body Hub Style
Threaded
Special Features
Cover and Gasket Included, Easy Installation Using Ordinary Hand Tools
Standards
UL 514A
Back Type
Flat
Color
Silver
Form
Form 8
Body Style
X
Thread Type
NPT
Body Capacity
9 cu in
Connection Type
Threaded
Connection Orientation
Multi-Angle
Hub Style
Threaded
Thread Gender
Female
Weight
1.8 lb
Cover Included
Yes
Shape
X
Finish
Polished
Gasket Included
Yes
Body Type
Conduit Outlet Body with Cover
Number of Hubs
4
Indoor/Outdoor Usage
Indoor/Outdoor
Application
To connect and change direction of conduit runs
Type
Stainless Steel X Condulet
Standard
UL514A,

Description

Conduit Outlet Body, Overall Width 3 3/8 in, Overall Height 2 5/16 in, Overall Length 6 9/16 in, Weight 1.8 lb, Trade Size 3/4 in, Compatible Conduit Trade Size 3/4 in, Hub Size 3/4 in, Stainless Steel, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Flat, Body Capacity 9 cu in, Body Style X, Body Type Conduit Outlet Body with Cover, Color Silver, Connection Orientation Multi-Angle, Connection Type Threaded, Cover Included Yes, Finish Polished, Gasket Included Yes, Hazardous Location No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.