Zoro Homepage

Conduit Outlet Body w/Cover, 4 In.

  • Mfr # S64000LB00

  • Zoro # G9604147


product price: $1,681.99
/ea
Free Shipping & Returns

Key Features

Conduit Outlet Body Type
Conduit Outlet Body with Cover
Hazardous Location
No
Hub Size
4 in
Conduit Outlet Body Material
Stainless Steel
Conduit Outlet Body Style
LB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S64000LB00
Zoro #
G9604147
UPC #
847656001001
Country of Origin
China

Dimensions

Hub Size
4 in
Conduit Outlet Body Hub Size
4 in
Conduit Outlet Hub Size
4"
Overall Width
5 7/8 in
Overall Length
16 7/16 in
Overall Height
7 3/4 in
Trade Size
4 in
Compatible Conduit Trade Size
4 in
Thread Size
4 in

Details

Conduit Outlet Body Type
Conduit Outlet Body with Cover
Item
Conduit Outlet Body
Hazardous Location
No
Conduit Outlet Body Material
Stainless Steel
Conduit Outlet Body Style
LB
Material
Stainless Steel
Conduit Outlet Body Capacity
380.0 cu in
Conduit Outlet Body Hub Style
Threaded
For Use With
EMT, RMC
Special Features
Easy Installation Using Ordinary Hand Tools, Designed for Use with Stainless Steel EMT, Light Wall and Rigid Conduits, Cover and Gasket Included
Standards
UL File# E307133, UL 514A
Color
Silver
Back Type
Flat
Form
Form 8
Body Style
LB
Weight
29.25 lb
Finish
Polished
Connection Type
Threaded
Compatible Conduit Type
EMT, RMC
Gasket Included
Yes
Thread Gender
Female
Connection Orientation
90 Degrees
Hub Style
Threaded
Body Type
Conduit Outlet Body with Cover
Thread Type
NPT
Body Capacity
380 cu in
Shape
L
Cover Included
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Hubs
2

Description

Conduit Outlet Body, Overall Width 5 7/8 in, Overall Height 7 3/4 in, Overall Length 16 7/16 in, Weight 29.25 lb, Trade Size 4 in, Compatible Conduit Trade Size 4 in, Hub Size 4 in, Stainless Steel, Compatible Conduit Type EMT, RMC, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Flat, Body Capacity 380 cu in, Body Style LB, Body Type Conduit Outlet Body with Cover, Color Silver, Connection Orientation 90 Degrees , Connection Type Threaded, Cover Included Yes, Finish Polished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.