Shop All Conduit Fittings
Calbrite
Connector, 90 deg., 3/4in., Internal Insul
Mfr # S60700FC90
Zoro # G9605041
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Stainless Flexible Conduit
- Conduit Fitting Type Connector
- Conduit Size 3/4"
- Color Silver
- Finish #4 Polished
Product Information
- Brand Calbrite
- MFR # S60700FC90
- Zoro # G9605041
- UPC # 847656005719
- Country of Origin Multiple
- Category Conduit Fittings
Dimensions
Conduit Size | 3/4" |
Trade Size - Metallic Building Cable Connector | 3/4 in |
NPT Size | 3/4" |
Knockout Size | 3/4" |
Trade Size | 3/4 in |
Compatible Knockout Trade Size | 3/4 in |
Details
Description
Liquid-Tight Connector for Flexible Conduit, Box Connection 3/4 in MNPT, Trade Size 3/4 in, 316 Stainless Steel, Insulated Yes, Silver, For Use With Flexible Metal Conduit, NEMA 4X, Connector Style 90 Degrees , Connection Orientation 90 Degrees , Compression Nut, Compatible Knockout Trade Size 3/4 in, Corrosion Resistant, Weight 0.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 110A, 600V AC, Indicating (AJT110)
- SCHNEIDER ELECTRIC 12-24V AC/DC ScrewSlim Interface Relay (RSLZVA1)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BW33)
- EATON Eaton Cooper Wiring L520P Locking Electrical Plug, 125 V, 20 A, Thermoplastic (L520P)
- CALBRITE Connector, Straight, 1/2in., Internal Insul (S60500FCS0)
- CALBRITE Compression Coupling, 3/4in, 2-13/32inL (S60700CC00)
- CALBRITE Coupling, Rigid, 1/2in., 1-5/8in.L, 316 SS (S60500CP00)
- CALBRITE Bushing, Reducing, 1 to 1-1/4in., 316 SS (S61200FB10)
- CALBRITE Male Compression Cnnctr, 1/2in, 1-23/32inL (S60500MC00)
- CALBRITE Compression Male Cnnctr, 1in, 1-27/32inL (S21000MC00)
- RACO Reducing Bushing, 1" to 1/2" Conduit Size (1143)
- Calbrite Conduit Fittings