Conduit Fitting Grounding Connector, SET SCR, 316 Stainless Steel, Painted
Mfr # S24000MCSS
Zoro # G701259759
product price: $1,135.99
/ea
Free Shipping & Returns
Key Features
Connection Type
SET SCR
Material
316 Stainless Steel
Finish
Painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S24000MCSS
Zoro #
G701259759
UPC #
-
Country of Origin
United States
Details
Item
Conduit Fitting
Conduit Fitting Type
Grounding Connector
Connection Type
SET SCR
Material
316 Stainless Steel
Finish
Painted
Description
Connector, 316 Stainless Steel, Conduit Fitting Type Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.