RMC 45 Deg Elbow, 1 in, Threaded, 316 Stainless Steel, Plain

  • Mfr # S61045EL00

  • Zoro # G9605933


product price:  $60.49
/ea

Key Features

Trade Size
1 in
Connection Type
Threaded
Material
316 Stainless Steel
Finish
Plain
Overall Length
10-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S61045EL00
Zoro #
G9605933
UPC #
847656000660
Country of Origin
United States

Dimensions

Trade Size
1 in
Overall Length
10-1/2 in
Inside Diameter
1.05 in
Compatible Conduit Trade Size
1 in
Outside Diameter
1.32 in
Conduit Trade Size
1 in

Details

Item
RMC
Conduit Fitting Type
45 Deg Elbow
Connection Type
Threaded
Material
316 Stainless Steel
Finish
Plain
For Conduit Type
RMC
Standards
CEC Complaint, CSA C22.2 No.45.2-08, Full NEC Compliance, UL File #E230584, UL/CUL Listed, UL6A and ANSI C80.1
For Use With
RMC
Connection Orientation
45 Degrees
Elbow Angle
45 Degrees
Weight
1.35 lb
Compatible Conduit Type
RMC
Conduit Fitting Material
316 Stainless Steel

Description

Elbow, 45 Degrees, 316 Stainless Steel, Trade Size 1 in, Overall Length 10 1/2 in, Finish Polished, Compatible Conduit Type RMC, Elbow Angle 45 Degrees , Conduit Fitting Type Elbow, Standards CEC Complaint, CSA C22.2 No.45.2-08, Full NEC Compliance, UL File #E230584, UL/CUL Listed, UL6A and ANSI C80.1, For Use With RMC, For Conduit Type RMC, Weight 1.35 lb, Compatible Conduit Trade Size 1 in, Connection Orientation 45 Degrees , Connection Type Threaded, Inside Diameter 1.05 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.