RMC 90 Deg Elbow, 1/2 in, Threaded, 316 Stainless Steel, Plain, Silver
Mfr # S60590EL00
Zoro # G9606073
product price: $37.69
/eaKey Features
Trade Size
1/2 in
Connection Type
Threaded
Material
316 Stainless Steel
Finish
Plain
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S60590EL00
Zoro #
G9606073
UPC #
847656000462
Country of Origin
United States
Dimensions
Trade Size
1/2 in
Overall Length
10 in
Outside Dia.
0.840 IN
Thickness
0.218 in
Inside Dia.
0.622 in
Outside Diameter
0.84 in
Compatible Conduit Trade Size
1/2 in
Inside Diameter
0.62 in
Conduit Trade Size
1/2 in
Description
Elbow, 90 Degrees, 316 Stainless Steel, Trade Size 1/2 in, Overall Length 10 in, Finish Polished, Compatible Conduit Type RMC, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards CEC Complaint, CSA C22.2 No.45.2-08, Full NEC Compliance, UL File #E230584, UL/CUL Listed, UL6A and ANSI C80.1, For Use With RMC, For Conduit Type RMC, Weight 0.75 lb, Compatible Conduit Trade Size 1/2 in, Connection Orientation 90 Degrees , Connection Type Threaded, Inside Diameter 0.62 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.