Zoro Homepage

RMC 90 Deg Elbow, 2 in, Threaded, 304 Stainless Steel, Plain, Silver

  • Mfr # S42090EL00

  • Zoro # G9606082


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Trade Size
2 in
Connection Type
Threaded
Material
304 Stainless Steel
Finish
Plain
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S42090EL00
Zoro #
G9606082
UPC #
847656000424
Country of Origin
United States

Dimensions

Trade Size
2 in
Overall Length
22 in
Inside Dia.
2.067 in
Outside Dia.
2-3/8 in
Thickness
0.308 in
Inside Diameter
2.07 in
Outside Diameter
2.38 in
Compatible Conduit Trade Size
2 in
Conduit Trade Size
2 in

Description

Elbow, 90 Degrees, 304 Stainless Steel, Trade Size 2 in, Overall Length 22 in, Finish Polished, Compatible Conduit Type RMC, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards CEC Complaint, CSA C22.2 No.45.2-08, Full NEC Compliance, UL File #E230584, UL/CUL Listed, UL6A and ANSI C80.1, For Use With RMC, For Conduit Type RMC, Weight 7.15 lb, Compatible Conduit Trade Size 2 in, Connection Orientation 90 Degrees , Connection Type Threaded, Inside Diameter 2.07 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.