EMT 90 Deg Elbow, 1/2 in, 316 Stainless Steel, Polished

  • Mfr # S20590EL00

  • Zoro # G9604585


product price: $30.79
/ea

Key Features

Conduit Fitting Type
90 Deg Elbow
Trade Size
1/2 in
Material
316 Stainless Steel
Finish
Polished
Overall Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S20590EL00
Zoro #
G9604585
UPC #
847656002657
Country of Origin
Taiwan, Province of China

Dimensions

Trade Size
1/2 in
Overall Length
11 in
Compatible Conduit Trade Size
1/2 in
Outside Diameter
0.71 in
Inside Diameter
0.62 in
Conduit Trade Size
1/2 in

Details

Item
EMT
Conduit Fitting Type
90 Deg Elbow
Material
316 Stainless Steel
Finish
Polished
For Use With
EMT
For Conduit Type
EMT
Standards
Article 358 of ANSI/NFPA 70 "National Electrical Code" (NEC), CAN/CSA-C22.1, "Canadian Electrical Code, Part I.", CSA C22.2 No. 83-M1985, cULus Listed, UL 797A, UL file #E315441
Weight
0.32 lb
Indoor/Outdoor Usage
Indoor/Outdoor
Elbow Angle
90 Degrees
Compatible Conduit Type
EMT
Connection Orientation
90 Degrees
Conduit Fitting Material
316 Stainless Steel

Description

Elbow, 90 Degrees, 316 Stainless Steel, Trade Size 1/2 in, Overall Length 11 in, Finish Polished, Compatible Conduit Type EMT, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards Article 358 of ANSI/NFPA 70 In.National Electrical Code In. (NEC), CAN/CSA-C22.1, In.Canadian Electrical Code, Part I. In., CSA C22.2 No. 83-M1985, cULus Listed, UL 797A, UL file #E315441, For Use With EMT, For Conduit Type EMT, Weight 0.32 lb, Compatible Conduit Trade Size 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.