EMT 90 Deg Elbow, 3/4 in, 316 Stainless Steel, Polished

  • Mfr # S20790EL00

  • Zoro # G9604576


product price:  $34.99
/ea

Key Features

Conduit Fitting Type
90 Deg Elbow
Trade Size
3/4 in
Material
316 Stainless Steel
Finish
Polished
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S20790EL00
Zoro #
G9604576
UPC #
847656002664
Country of Origin
Taiwan, Province of China

Dimensions

Trade Size
3/4 in
Overall Length
12 in
Compatible Conduit Trade Size
3/4 in
Inside Diameter
0.82 in
Outside Diameter
0.92 in
Conduit Trade Size
3/4 in

Details

Item
EMT
Conduit Fitting Type
90 Deg Elbow
Material
316 Stainless Steel
Finish
Polished
For Conduit Type
EMT
For Use With
EMT
Standards
Article 358 of ANSI/NFPA 70 "National Electrical Code" (NEC), CAN/CSA-C22.1, "Canadian Electrical Code, Part I.", CSA C22.2 No. 83-M1985, cULus Listed, UL 797A, UL file #E315441
Indoor/Outdoor Usage
Indoor/Outdoor
Weight
0.44 lb
Connection Orientation
90 Degrees
Elbow Angle
90 Degrees
Compatible Conduit Type
EMT
Conduit Fitting Material
316 Stainless Steel

Description

Elbow, 90 Degrees, 316 Stainless Steel, Trade Size 3/4 in, Overall Length 12 in, Finish Polished, Compatible Conduit Type EMT, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards Article 358 of ANSI/NFPA 70 In.National Electrical Code In. (NEC), CAN/CSA-C22.1, In.Canadian Electrical Code, Part I. In., CSA C22.2 No. 83-M1985, cULus Listed, UL 797A, UL file #E315441, For Use With EMT, For Conduit Type EMT, Weight 0.44 lb, Compatible Conduit Trade Size 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.