Shop All Metallic Conduit
Calbrite
EMT Conduit, 10 ft., 2in., 304 SS
Mfr # S12010CT00
Zoro # G2679531
original price:
$591.25
33% off
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$390.99
Free 30-Day Returns
Key Features
- Conduit Trade Size 2 in
- Conduit Nominal Length 10 ft
- Standards Full NEC Compliance, Meets ANSI C80.3, UL File #E315441, UL/CUL 797A Approved
- Inside Dia. 2 1/16 in
- Metallic Conduit Style Conduit
Product Information
- Brand Calbrite
- MFR # S12010CT00
- Zoro # G2679531
- UPC # 847656002527
- Country of Origin China
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 2 in |
Conduit Nominal Length | 10 ft |
Inside Dia. | 2 1/16 in |
Nominal Outside Dia. | 2 13/64 in |
Nominal Length | 10 ft |
Overall Length | 10 ft |
Trade Size | 2 in |
Outside Diameter | 2.2 in |
Inside Diameter | 2.06 in |
Details
Description
EMT Conduit - Standard, 304 Stainless Steel, Trade Size 2 in, Inside Diameter 2.06 in, Outside Diameter 2.2 in, Wall Thickness 0.06 in, Nominal Length 10 ft, Conduit Type EMT, Gray, Conduit Style Conduit, Full NEC Compliance, Meets ANSI C80.3, UL File #E315441, UL/CUL 797A Approved, Connection Type Set Screw, Finish Polished, Overall Length 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A30QS Series, 250A, Fast-Acting, 300V AC, Bolt-On (A30QS250-4)
- ALLEN BRADLEY RED PUSH-PULL BUTTON (800T-FXM6A)
- SIEMENS BLUE 24V-AC 24V-DC LIGHT MODULE (8WD4 420-5AF)
- EATON Circuit Breaker, FAZ Series 2A, 2 Pole, 277/480V AC, C Curve (FAZ-C2/2)
- CALBRITE IMC Conduit, 10 ft., 3/4in., 316 SS (S70710CTWT)
- CALBRITE EMT Conduit, 10 ft., 1/2in., 304 SS (S10510CT00)
- ZORO SELECT Flexible Aluminum Conduit, 50 ft. L (5605-24-00)
- ALLIED TUBE & CONDUIT Red EMT Conduit, 3/4 In., 10 ft. L, Steel (833148)
- ZORO SELECT Flexible Steel Conduit, 100 ft. L (5502-30-00)
- ZORO SELECT Flexible Conduit, 3/8" Trade Size, 25 ft. (5101-22-00)
- ZORO SELECT Flexible Steel Conduit, 50 ft. L, Bend Radius: 3 in (5502-24-00)
- Calbrite Metallic Conduit