2100 psi Electric 1.2 gpm Pressure Washer
- Mfr # CMEPW2100
- Zoro # G416055806
product price:Â
$
312.99
/ea
Free Shipping & Returns
Key Features
Conduit Type
Flexible
Trade Size
3/4 in
Material
Steel
Finish
Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMEPW2100
- Zoro #
- G416055806
- UPC #
- 885911675017
- Country of Origin
- United States
Dimensions
- Trade Size
- 3/4 in
Details
- Conduit Type
- Flexible
- Material
- Steel
- Finish
- Galvanized
Description
Get the cleaning power you need for commercial and residential clean-up jobs with this 2,100 Max PSI Electric Cold Water Pressure Washer. Offering optimal durability and mobility with three nozzles including a turbo nozzle, this Electric Cold Water Pressure Washer is equipped with the accessories you need to wash your car and clean your back patio. Take advantage of this tools versatility and spray away dirt and build-up and provides a comfortable grip while you work. When you are ready, lock in the wand as you move about with the T-Rail Handle System and secure each accessory with easy onboard storage.. Ease of movement - 10 in. wheels for maneuvering around objects and obstructions. Integrated soap tank - Lather and rinse for a superior clean. Storage organization - on board storage for nozzles, hose, cord and wand keeping accessories organized
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.