EMT Coupling, 1-1/2 in, Set Screw, 316 Stainless Steel, Polished
Mfr # S21500CCSS
Zoro # G9604637
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Trade Size
1-1/2 in
Material
316 Stainless Steel
Finish
Polished
Overall Length
2-1/4 in
Standards
UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S21500CCSS
Zoro #
G9604637
UPC #
847656009656
Country of Origin
United States
Dimensions
Trade Size
1-1/2 in
Overall Length
2-1/4 in
Thread Size
1 1/2"-11 1/2
Inside Diameter
1.75 in
Outside Diameter
2.25 in
Compatible Conduit Trade Size
1 1/2 in
Conduit Trade Size
1 1/2 in
Details
Item
EMT
Conduit Fitting Type
Coupling
Connection Type
Set Screw
Material
316 Stainless Steel
Finish
Polished
Standards
UL
For Conduit Type
EMT
For Use With
EMT
Indoor/Outdoor Usage
Indoor/Outdoor
Weight
0.28 lb
Compatible Conduit Type
EMT
Conduit Fitting Material
316 Stainless Steel
Description
Set Screw Conduit Coupling, 316 Stainless Steel, Trade Size 1 1/2 in, Overall Length 2 1/4 in, Finish Polished, Compatible Conduit Type EMT, Thread Size 1 1/2 In.-11 1/2, Conduit Fitting Type Coupling, Standards UL, For Use With EMT, For Conduit Type EMT, Weight 0.28 lb, Compatible Conduit Trade Size 1 1/2 in, Connection Type Set Screw, Indoor/Outdoor Usage Indoor/Outdoor, Inside Diameter 1.75 in, Outside Diameter 2.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.