EMT Grounding Connector, 4 in, Threaded, 316 Stainless Steel, Polished
Mfr # S24000MC00
Zoro # G901259740
product price: $459.99
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Grounding Connector
Trade Size
4 in
Connection Type
Threaded
Material
316 Stainless Steel
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S24000MC00
Zoro #
G901259740
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Trade Size
4 in
Overall Length
5-1/8 in
Overall Height
3 11/32 in
Outside Diameter
4.42 in
Details
Item
EMT
Conduit Fitting Type
Grounding Connector
Connection Type
Threaded
Material
316 Stainless Steel
Finish
Polished
Standards
NEMA 4X
For Conduit Type
EMT
For Use With
EMT
Includes
Stainless Ferrule
Compatible Conduit Type
EMT
Seal Type
Weatherproof Seal
Weight
2.72 lb
Description
Connector, 316 Stainless Steel, Trade Size 4 in, Overall Length 5 1/8 in, Finish Polished, Compatible Conduit Type EMT, Conduit Fitting Type Connector, Standards NEMA 4X, For Use With EMT, For Conduit Type EMT, Overall Height 3 11/32 in, Weight 2.72 lb, Connection Type Threaded, Includes Stainless Ferrule, Outside Diameter 4.42 in, Seal Type Weatherproof Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.