Shop CALBRITE
Additional $25.00 delivery surcharge applies per item.
See details
See all product information
Create Account
EMT Metallic Conduit, 4 in Trade Size, 10 ft, 304 Stainless Steel, Unfinished
- Mfr # S14010CT00
- Zoro # G501259768
product price:Â
$
1,272.99
/ea
Key Features
Conduit Type
EMT
Nominal Length
10 ft
Material
304 Stainless Steel
Finish
Unfinished
Color
Metallic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S14010CT00
- Zoro #
- G501259768
- UPC #
- 847656085148
- Country of Origin
- China
Dimensions
- Trade Size
- 4 in
- Nominal Length
- 10 ft
- Wall Thickness
- 0.41 in
- Outside Diameter
- 4.33 in
- Inside Diameter
- 3.92 in
Details
- Item
- Metallic Conduit
- Conduit Type
- EMT
- Material
- 304 Stainless Steel
- Finish
- Unfinished
- Color
- Metallic
- Standards
- ANSI/NFPA 70, NSF/ANSI 169, UL E315441, UL/797A
- Special Features
- Corrosion Resistant
- Shell Material
- 304 Stainless Steel
Description
Metallic Conduit, 304 Stainless Steel, Trade Size 4 in, Inside Diameter 3.92 in, Outside Diameter 4.33 in, Wall Thickness 0.41 in, Nominal Length 10 ft, Conduit Type EMT, ANSI/NFPA 70, NSF/ANSI 169, UL E315441, UL/797A, Corrosion Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.