Female Conduit Union, 1", Threaded, Stainless Steel, Painted
Mfr # S61000UNY0
Zoro # G201253523
product price: $220.99
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Union
Trade Size
1"
Connection Type
Threaded
Material
Stainless Steel
Finish
Painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S61000UNY0
Zoro #
G201253523
UPC #
847656015503
Country of Origin
China
Dimensions
Trade Size
1"
Overall Length
2 13/16 in
Overall Width
2 3/16 in
Details
Item
Female Conduit
Conduit Fitting Type
Union
Connection Type
Threaded
Material
Stainless Steel
Finish
Painted
Hazardous Location Rating
Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III
Standards
UL 1203 E465422, CSA C22.2
Application
Used for Connecting Conduit to Conduit
Fitting Type
Union
Thread Gender
Female to Male
Thread Type
NPT
Weight
0.96 lb
Description
Conduit Fitting, Thread Gender Female to Male, Compatible Conduit Type Threaded Conduit, Overall Length 2 13/16 in, Overall Width 2 3/16 in, Weight 0.96 lb, Stainless Steel, Finish Polished, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, For Use With Threaded Conduit, Fitting Type Union, Application Used for Connecting Conduit to Conduit, Connection Type Threaded, Standards UL 1203 E465422, CSA C22.2, Thread Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.