Female Conduit Union, Threaded, Stainless Steel, Polished

  • Mfr # S60700UNY0

  • Zoro # G901253526


product price: $188.39
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Union
Connection Type
Threaded
Material
Stainless Steel
Finish
Polished
Overall Length
2-45/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S60700UNY0
Zoro #
G901253526
UPC #
847656011420
Country of Origin
China

Dimensions

Overall Length
2-45/64 in
Overall Width
1 29/32 in

Details

Item
Female Conduit
Conduit Fitting Type
Union
Connection Type
Threaded
Material
Stainless Steel
Finish
Polished
Hazardous Location Rating
Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III
Standards
UL 1203 E465422, CSA C22.2
Application
Used for Connecting Conduit to Conduit
Thread Gender
Female to Male
Weight
0.75 lb
Fitting Type
Union
Thread Type
NPT

Description

Conduit Fitting, Thread Gender Female to Male, Compatible Conduit Type Threaded Conduit, Overall Length 2 45/64 in, Overall Width 1 29/32 in, Weight 0.75 lb, Stainless Steel, Finish Polished, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, For Use With Threaded Conduit, Fitting Type Union, Application Used for Connecting Conduit to Conduit, Connection Type Threaded, Standards UL 1203 E465422, CSA C22.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.