Shop All Liquid Tight Conduit
Calbrite
Flex Conduit, 3/4 in., 0.790 in. ID, 25 ft
Mfr # S60700CTFC
Zoro # G0117181
product price: $726.99
/ea
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series S-TFC
- Conduit Trade Size 3/4 in
- Bend Radius 6 in
- Length 25 ft.
- Flexible Conduit Usable Temp. Range 0 Degrees to 275 Degrees F
Product Information
- Brand Calbrite
- MFR # S60700CTFC
- Zoro # G0117181
- UPC # 847656002329
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 3/4 in |
Bend Radius | 6 in |
Length | 25 ft. |
Flexible Conduit Bend Radius | 6 in |
Inside Dia. | 0.84 in |
Flexible Conduit Nominal Length | 25 ft |
Outside Dia. | 1.05 in |
Conduit Inside Dia. | 0.790" |
Conduit Outside Dia. | 1.050" |
Nominal Length | 25 ft |
Outside Diameter | 1.05 in |
Inside Diameter | 0.84 in |
Trade Size | 3/4 in |
Details
Description
Liquid-Tight Metal Conduit, Trade Size 3/4 in, Bend Radius 6 in, Color Gray, 316 Stainless Steel, Jacket Material PVC, Max. Operating Temp. 275 Degrees F, Min. Operating Temp. 0 Degrees F, Nominal Length 25 ft, Finish PVC Coated, Flexibility Flexible, Indoor/Outdoor Usage Indoor/Outdoor, Inside Diameter 0.84 in, Jacketed Yes, Liquid Tight Conduit Application General Purpose, Metallic, Outside Diameter 1.05 in, Resistance Properties Corrosion Resistant, Oil Resistant, S-TFC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER PRED DUAL RELAY O/P 100-240VAC Preset Counter (8981-1)
- PANDUIT Cable Tie, 8"L, Nylon, Black, PK1000 (PLT2M-M20)
- REMKE Drain Fitting, Steel, 3/4" NPT (RDC75S)
- GARDNER BENDER Split Flx Tubng, Raceway, 1/2"x8 ft., Beige (FLX-5008BG)
- CALBRITE Flex Conduit, 1/2 in., 0.610 in. ID, 25 ft (S60500CTCC)
- CALBRITE Flex Conduit, 3/4 in., 0.790 in. ID, 25 ft (S60700CTCC)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/4In x 100ft, Black (B2075)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1 In x 100 ft, Gray (G1100)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1 In x 100 ft, Black (B2100)
- HYDROMAXX 1/2 in. x 25 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT012025B)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 50 ft, Gray, Series: 6000 (6004-24-00)
- Calbrite Conduit