Shop BRIDGEPORT FITTINGS
See all product information
Create Account
Liquid Tight Conduit Fitting, 1 11/16" L
- Mfr # 450-SLT
- Zoro # G024891759
product price:Â
$
11.59
/ea
Key Features
Insulated
No
Standards
Class II, Divisions 1 and 2, Class III, Divisions 1 and 2, CSA File No. LR39354, NEC 501.30 (B), NEMA Class I, Division 2, NEMA Type 2, 3, 3R, 4 and 12, UL 514B, UL File No. E9391
Overall Width
1 1/8 in
Material
Malleable Iron
Compatible Conduit Type
Liquid Tight Conduit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 450-SLT
- Zoro #
- G024891759
- UPC #
- -
- Country of Origin
- China
- Insulated
- No
- Standards
- Class II, Divisions 1 and 2, Class III, Divisions 1 and 2, CSA File No. LR39354, NEC 501.30 (B), NEMA Class I, Division 2, NEMA Type 2, 3, 3R, 4 and 12, UL 514B, UL File No. E9391
- Material
- Malleable Iron
- Compatible Conduit Type
- Liquid Tight Conduit
- Connection Orientation
- 45 Degrees
- Hazardous Location Rating
- Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2
- Box Connection
- 1/2 in NPT
- Connector Style
- 45 Degrees
- For Use With
- Conduit
- Item
- Liquid Tight Conduit Fitting
- Connection Type
- Threaded
- Color
- Silver
- Elbow Angle
- 45 Degrees
- Shell Material
- Malleable Iron
- Wire Color
- Silver
- Compatible Product Type
- Conduit
- Traction Material
- Malleable Iron
Dimensions
- Overall Width
- 1 1/8 in
- Trade Size
- 1/2 in
- Compatible Knockout Trade Size
- 1/2 in
- Overall Length
- 1 11/16 in
- Length
- 1 11/16 in
Description
Liquid Tight Conduit Fitting, Insulated No, Trade Size 1/2 in, Compatible Conduit Type Liquid Tight Conduit, Box Connection 1/2 in NPT, Malleable Iron, Color Silver, For Use With Conduit, Connection Orientation 45 Degrees , Mesh Material Not Applicable, Hazardous Location Rating Class I, Division 2, Class II, Division 1 and 2, Class III, Division 1 and 2, Compatible Knockout Trade Size 1/2 in, Conduit Fitting Type Connector, Connection Type Threaded, Connector Style 45 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.