Fully Threaded Rod, 1/4"-20, 12 ft, Stainless Steel, 316, Polished Finish

  • Mfr # S60212TR00

  • Zoro # G1974791


product price: $45.59
/ea
Additional $35.00 delivery surcharge applies per item.
See details

Key Features

Thread Coverage
Fully
Overall Length
12 ft
Material
Stainless Steel
Material Grade/Class
316
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S60212TR00
Zoro #
G1974791
UPC #
847656003555
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Overall Length
12 ft
Length
12 ft

Details

Item
Threaded Rod
Thread Coverage
Fully
Material
Stainless Steel
Material Grade/Class
316
Thread Type
Coarse
Tensile Strength
100,000 psi
Minimum Yield Strength
65,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Plain
Meets/Exceeds
National Coarse (USS), UN-8
For Use With
Calbrite(TM) Stainless Steel Rod Couplings
Threaded Rod Finish
Polished
Temp. Range
-250 Degrees to 1700 Degrees F
Application
Food and Beverage Production and Distribution, Chemical Plants, Water/Wastewater Treatment, Pharmaceuticals and Cosmetics, Refining and Extraction Sites, Petrochemical Operations, Marine/Coastal Facilities, Pulp and Paper Mills, Other Corrosive Environments
Rockwell Hardness
C32 Max
Yield Strength
65,000 psi
Threaded Rod Color
Silver
Maximum Temperature
1,700 Degrees F
Number of Nuts Included
0
Includes Nuts
No
End Type
Straight Cut
Minimum Temperature
-250 Degrees F
Color
Silver
Resistance Properties
Corrosion Resistant
Dimensional Standards
National Coarse (USS), UN-8
Min. Tensile Strength
100,000 psi
Threaded Rod Thread Type
UNC
Threaded Rod Material
316 Stainless Steel
Manufacturer Location
Globally Sourced
Thread Pitch
20

Description

Fully Threaded Rod, Material Grade/Class 316, Material Stainless Steel, Thread Size 1/4 In.-20, Overall Length 12 ft, Tensile Strength 100,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards National Coarse (USS), UN-8, Includes Nuts No, Nut Height Not Applicable, Nut Width Not Applicable, Color Silver, Manufacturer Location Globally Sourced, Maximum Temperature 1,700 Degrees F, Minimum Temperature -250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.