Hanger, Conduit; Pipe Use, 2-1/2 in, Stainless Steel, Polished Brite
Mfr # S62500MH00
Zoro # G9607857
product price: $15.15
/eaKey Features
Nominal/Conduit Pipe
2-1/2 in
Material
Stainless Steel
Finish
Polished Brite
For Use With
Conduit; Pipe
Sub-Category
Conduit and Cable Hangers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S62500MH00
Zoro #
G9607857
UPC #
847656003012
Country of Origin
Multiple
Dimensions
Length
4-19/32 in
Width
1-1/4 in
Flange Thickness
2 1/16 in
Overall Length
4 19/32 in
Steel Thickness
0.07"
Length (Straight Wireway)
4.6 in
Mounting Hole Diameter
0.25 in
Compatible Conduit Trade Size
2 1/2 in
Compatible Nominal Conduit/Pipe Size
2 1/2 in
Compatible Pipe Size
2 1/2 in
Overall Width
1 1/4 in
Details
Item
Hanger
Nominal/Conduit Pipe
2-1/2 in
Material
Stainless Steel
Finish
Polished Brite
For Use With
Conduit; Pipe
Sub-Category
Conduit and Cable Hangers
Includes
Bolt, Nut
Weight
0.26 lb
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Orientation
Horizontal, Vertical
Resistance Properties
Corrosion Resistant
Compatible Conduit Type
IMC, RMC
Description
Conduit & Cable Hanger - Screw-On, Flange Thickness 2 1/16 in, Compatible Pipe Size 2 1/2 in, Stainless Steel, Finish Polished, Overall Length 4 19/32 in, Overall Width 1 1/4 in, Compatible Conduit Trade Size 2 1/2 in, Compatible Conduit Type IMC, RMC, Compatible Nominal Conduit/Pipe Size 2 1/2 in, Includes Bolt, Nut, Indoor/Outdoor, Mounting Hole Diameter 0.25 in, Horizontal, Vertical, Resistance Properties Corrosion Resistant, Steel Thickness 0.07 in, Conduit and Cable Hangers, Weight 0.26 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.