Zoro Homepage

CAD Viewer & Download Files

Hex Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Plain, 7/32 in Ht

  • Mfr # S60200HN00

  • Zoro # G0705321

CAD Available

product price: $0.57
/ea
Sold in multiples of 10 for $5.70

Key Features

CAD Drawing
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
7/32 in
Hex Width
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S60200HN00
Zoro #
G0705321
UPC #
847656003418
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Hex Height
7/32 in
Hex Width
7/16 in
Dia./Thread Size
1/4"-20
Width Across Flats
7/16 in
Nut Height
15/64 in

Details

CAD Available
Yes
Item
Hex Nut
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASTM
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Application
General Purpose
Hex Type
Standard Hex
Manufacturer Location
Globally Sourced
Rockwell Hardness
B95 to C32
Pack Size
Small Pack
Resistance Properties
Corrosion Resistant
Removable
Yes
Material Quality Standards
ASME B18.2.2
Dimensional Standards
ASME B18.2.2
Nut Standards
ASTM
Nut Style
Hex Nut
Material Grade
316
Basic Material
Stainless Steel
Fastener Thread Direction
Right Hand
Fastener Finish
Polished

Description

Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 316, Material Stainless Steel, Thread Size 1/4 In.-20, Hex Width 7/16 in, Hex Height 7/32 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion-Resistant, Rockwell Hardness B95 to C32, Thread Type Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.