Zoro Homepage

IMC Cap, 1-1/2 in, Threaded, 316 Stainless Steel, Polished

  • Mfr # S61500CA00

  • Zoro # G9604874


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Cap
Trade Size
1-1/2 in
Connection Type
Threaded
Material
316 Stainless Steel
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S61500CA00
Zoro #
G9604874
UPC #
847656003661
Country of Origin
Multiple

Dimensions

Trade Size
1-1/2 in
Overall Length
1-1/8 in
Thread Size
1 1/2"-11 1/2
Compatible Conduit Trade Size
1 1/2 in
Conduit Trade Size
1 1/2 in

Details

Item
IMC
Conduit Fitting Type
Cap
Connection Type
Threaded
Material
316 Stainless Steel
Finish
Polished
Standards
UL
For Conduit Type
RMC, IMC
For Use With
Threaded Metallic Conduit
Thread Gender
Female
Compatible Conduit Type
RMC, IMC
Thread Type
NPT
Conduit Fitting Material
316 Stainless Steel

Description

End Caps, 316 Stainless Steel, Trade Size 1 1/2 in, Overall Length 1 1/8 in, Finish Polished, Compatible Conduit Type RMC, IMC, Thread Size 1 1/2 In.-11 1/2, Thread Type NPT, Thread Gender Female, Conduit Fitting Type Cap, Standards UL, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Compatible Conduit Trade Size 1 1/2 in, Connection Type Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.