IMC Cap, 1/2 in, Threaded, 316 Stainless Steel, Polished
Mfr # S60500CA00
Zoro # G9604917
product price: $43.19
/eaKey Features
Conduit Fitting Type
Cap
Trade Size
1/2 in
Connection Type
Threaded
Material
316 Stainless Steel
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S60500CA00
Zoro #
G9604917
UPC #
847656003623
Country of Origin
Multiple
Dimensions
Trade Size
1/2 in
Overall Length
7/8 in
Thread Size
1/2"-14
Compatible Conduit Trade Size
1/2 in
Conduit Trade Size
1/2 in
Details
Item
IMC
Conduit Fitting Type
Cap
Connection Type
Threaded
Material
316 Stainless Steel
Finish
Polished
Standards
UL
For Conduit Type
RMC, IMC
For Use With
Threaded Metallic Conduit
Thread Type
NPT
Thread Gender
Female
Compatible Conduit Type
RMC, IMC
Conduit Fitting Material
316 Stainless Steel
Description
End Caps, 316 Stainless Steel, Trade Size 1/2 in, Overall Length 7/8 in, Finish Polished, Compatible Conduit Type RMC, IMC, Thread Size 1/2 In.-14, Thread Type NPT, Thread Gender Female, Conduit Fitting Type Cap, Standards UL, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Compatible Conduit Trade Size 1/2 in, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.