Shop All Metallic Conduit
Calbrite
IMC Conduit, 10 ft., 3/4in., 304 SS
Mfr # S50710CTWT
Zoro # G1974633
product price: $201.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$201.99
Free 30-Day Returns
Key Features
- Conduit Trade Size 3/4 in
- Conduit Nominal Length 10 ft
- Length 10 ft
- Standards ANSI, UL
- Inside Dia. 55/64 in
Product Information
- Brand Calbrite
- MFR # S50710CTWT
- Zoro # G1974633
- UPC # 847656009779
- Country of Origin Multiple
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 3/4 in |
Conduit Nominal Length | 10 ft |
Length | 10 ft |
Inside Dia. | 55/64 in |
Nominal Outside Dia. | 1 1/32 in |
Nominal Length | 10 ft |
Overall Length | 10 ft |
Trade Size | 3/4 in |
Inside Diameter | 0.86 in |
Outside Diameter | 1.03 in |
Details
Description
Medium-Wall Metal Conduit (IMC), 304 Stainless Steel, Trade Size 3/4 in, Inside Diameter 0.86 in, Outside Diameter 1.03 in, Wall Thickness 0.07 in, Nominal Length 10 ft, Conduit Type IMC, Gray, Conduit Style Conduit, ANSI, UL, Connection Type Threaded, Finish Polished, Overall Length 10 ft, Includes (1) Coupling, Lighter Weight Provides Cost Savings On Installation and Shipping, Threaded, Thread Gender Male, Thread Type NPT, Weight 16.8 lb, Wet Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNHAM 80160744 Press Switch, Fixed Set (80160744)
- ACORN MFG SQUARE BOLT 3.25"" IRN BK (ALABP)
- RIP-TIE Hook and Loop Tape, 1/2"x75 ft. (Q-75-1RL-BK)
- SQUARE D Panelboard accessory, NF, lug kit, feed thru, 250A, aluminum (NF250FTL)
- CALBRITE IMC Conduit, 10 ft., 3/4in., 316 SS (S70710CTWT)
- CALBRITE EMT Conduit, 10 ft., 1/2in., 304 SS (S10510CT00)
- ALLIED TUBE & CONDUIT IMC Conduit, 1/2 In., 10 ft. L, Steel (583419)
- ZORO SELECT Flexible Aluminum Conduit, 100 ft. L (5603-30-00)
- ALLIED TUBE & CONDUIT Rigid Conduit, 1/2 In., 10 ft. L, Steel (583294)
- ZORO SELECT Flexible Steel Conduit, 25 ft. L (5507-22-00)
- ALLIED TUBE & CONDUIT EMT Conduit, 4 In., 10 ft. L, Steel (858965)
- Calbrite Conduit