IMC Coupling, 1-1/4 in, Threaded, 316 Stainless Steel, Polished, Silver
Mfr # S612003U00
Zoro # G9605346
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Coupling
Trade Size
1-1/4 in
Connection Type
Threaded
Material
316 Stainless Steel
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S612003U00
Zoro #
G9605346
UPC #
847656006129
Country of Origin
Multiple
Dimensions
Trade Size
1-1/4 in
Overall Length
2-3/16 in
Inside Dia.
1.660 in
Outside Dia.
2.540 in
Compatible Conduit Trade Size
1 1/4 in
Inside Diameter
1.66 in
Conduit Trade Size
1 1/4 in
Details
Item
IMC
Conduit Fitting Type
Coupling
Connection Type
Threaded
Material
316 Stainless Steel
Finish
Polished
Color
Silver
For Use With
Threaded Metallic Conduit
Standards
CAN/CSA-C22.1, "Canadian Electrical Code, Part I", CSA C22.2 No. 18.3, cULus Listed, NEC Compliance, UL 514B, UL file number #E308159
For Conduit Type
RMC, IMC
Application
To Join and Connect Threaded Ends of Stainless Conduit Where the Ends can't be Turned
Weight
1.18 lb
Thread Gender
Female
Compatible Conduit Type
RMC, IMC
Conduit Fitting Material
316 Stainless Steel
Description
Threaded Coupling - Three-Piece, 316 Stainless Steel, Trade Size 1 1/4 in, Overall Length 2 3/16 in, Finish Polished, Compatible Conduit Type RMC, IMC, Thread Gender Female, Conduit Fitting Type Coupling, Standards CAN/CSA-C22.1, In.Canadian Electrical Code, Part I In., CSA C22.2 No. 18.3, cULus Listed, NEC Compliance, UL 514B, UL file number #E308159, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Weight 1.18 lb, Compatible Conduit Trade Size 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.