IMC Coupling, 1-1/4 in, Threaded, 316 Stainless Steel, Polished, Silver
Mfr # S61200CP00
Zoro # G9605687
product price: $74.89
/eaKey Features
Conduit Fitting Type
Coupling
Trade Size
1-1/4 in
Connection Type
Threaded
Material
316 Stainless Steel
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S61200CP00
Zoro #
G9605687
UPC #
847656001698
Country of Origin
Multiple
Dimensions
Trade Size
1-1/4 in
Overall Length
2-1/16 in
Inside Diameter
1.66 in
Compatible Conduit Trade Size
1 1/4 in
Overall Width
1 15/16 in
Conduit Trade Size
1 1/4 in
Details
Item
IMC
Conduit Fitting Type
Coupling
Connection Type
Threaded
Material
316 Stainless Steel
Finish
Polished
Color
Silver
For Conduit Type
RMC, IMC
For Use With
Threaded Metallic Conduit
Standards
ANSI/NFPA 70, NEC, UL 6A, UL File #E230584, UL/CUL Listed
Thread Type
NPS
Weight
0.43 lb
Compatible Conduit Type
RMC, IMC
Conduit Fitting Material
316 Stainless Steel
Description
Threaded Coupling, 316 Stainless Steel, Trade Size 1 1/4 in, Overall Length 2 1/16 in, Finish Polished, Compatible Conduit Type RMC, IMC, Thread Type NPS, Conduit Fitting Type Coupling, Standards ANSI/NFPA 70, NEC, UL 6A, UL File #E230584, UL/CUL Listed, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Overall Width 1 15/16 in, Weight 0.43 lb, Compatible Conduit Trade Size 1 1/4 in, Connection Type Threaded, Inside Diameter 1.66 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.