Zoro Homepage

IMC Coupling, 1 in, Threaded, 316 Stainless Steel, Polished

  • Mfr # S61000CSHP

  • Zoro # G9605592


product price: $48.49
/ea

Key Features

Conduit Fitting Type
Coupling
Trade Size
1 in
Connection Type
Threaded
Material
316 Stainless Steel
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S61000CSHP
Zoro #
G9605592
UPC #
847656001780
Country of Origin
Multiple

Dimensions

Trade Size
1 in
Overall Length
1-5/16 in
Overall Height
11/16 in
Outside Diameter
1.32 in
Overall Width
1 5/16 in
Compatible Conduit Trade Size
1 in
Conduit Trade Size
1 in

Details

Item
IMC
Conduit Fitting Type
Coupling
Connection Type
Threaded
Material
316 Stainless Steel
Finish
Polished
Standards
UL
For Conduit Type
RMC, IMC
For Use With
Threaded Metallic Conduit
Weight
0.19 lb
Compatible Conduit Type
IMC, RMC
Thread Gender
Male
Conduit Fitting Material
316 Stainless Steel

Description

Threaded Plugs, 316 Stainless Steel, Trade Size 1 in, Overall Length 1 5/16 in, Finish Polished, Compatible Conduit Type IMC, RMC, Thread Gender Male, Conduit Fitting Type Coupling, Standards UL, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Overall Height 11/16 in, Overall Width 1 5/16 in, Weight 0.19 lb, Compatible Conduit Trade Size 1 in, Connection Type Threaded, Outside Diameter 1.32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.