Zoro Homepage

IMC Coupling, 1 in, Threaded, 316 Stainless Steel, Polished, Silver

  • Mfr # S610003U00

  • Zoro # G9605355


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Coupling
Trade Size
1 in
Connection Type
Threaded
Material
316 Stainless Steel
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S610003U00
Zoro #
G9605355
UPC #
847656001940
Country of Origin
Multiple

Dimensions

Trade Size
1 in
Overall Length
2-1/8 in
Inside Dia.
1.315 in
Outside Dia.
2.150 in
Inside Diameter
1.31 in
Compatible Conduit Trade Size
1 in
Conduit Trade Size
1 in

Details

Item
IMC
Conduit Fitting Type
Coupling
Connection Type
Threaded
Material
316 Stainless Steel
Finish
Polished
Color
Silver
For Use With
Threaded Metallic Conduit
Standards
CAN/CSA-C22.1, "Canadian Electrical Code, Part I", CSA C22.2 No. 18.3, cULus Listed, NEC Compliance, UL 514B, UL file number #E308159
For Conduit Type
RMC, IMC
Application
To Join Two Lengths of Threaded Conduit; Couples Conduit When Conduit Cannot be Turned
Male/Female
Female
Compatible Conduit Type
RMC, IMC
Weight
0.98 lb
Thread Gender
Female
Conduit Outlet Body Hub Style
Threaded
Conduit Fitting Material
316 Stainless Steel

Description

Threaded Coupling - Three-Piece, 316 Stainless Steel, Trade Size 1 in, Overall Length 2 1/8 in, Finish Polished, Compatible Conduit Type RMC, IMC, Thread Gender Female, Conduit Fitting Type Coupling, Standards CAN/CSA-C22.1, In.Canadian Electrical Code, Part I In., CSA C22.2 No. 18.3, cULus Listed, NEC Compliance, UL 514B, UL file number #E308159, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Weight 0.98 lb, Compatible Conduit Trade Size 1 in, Connection Type Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.