Zoro Homepage

IMC Coupling, 3 in, Threaded, 316 Stainless Steel, Polished, Silver

  • Mfr # S63000CP00

  • Zoro # G9605644


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Coupling
Trade Size
3 in
Connection Type
Threaded
Material
316 Stainless Steel
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S63000CP00
Zoro #
G9605644
UPC #
847656001735
Country of Origin
Multiple

Dimensions

Trade Size
3 in
Overall Length
3-5/16 in
Inside Dia.
3-1/2 in
Thickness
1/4 in
Outside Dia.
3.800 in
Compatible Conduit Trade Size
3 in
Overall Width
3 25/32 in
Inside Diameter
3.5 in
Conduit Trade Size
3 in

Details

Item
IMC
Conduit Fitting Type
Coupling
Connection Type
Threaded
Material
316 Stainless Steel
Finish
Polished
Color
Silver
For Conduit Type
RMC, IMC
Standards
ANSI/NFPA 70, NEC, UL 6A, UL File #E230584, UL/CUL Listed
For Use With
Threaded Metallic Conduit
Weight
2.25 lb
Thread Type
NPS
Compatible Conduit Type
RMC, IMC
Conduit Outlet Body Hub Style
Threaded
Conduit Fitting Material
316 Stainless Steel

Description

Threaded Coupling, 316 Stainless Steel, Trade Size 3 in, Overall Length 3 5/16 in, Finish Polished, Compatible Conduit Type RMC, IMC, Thread Type NPS, Conduit Fitting Type Coupling, Standards ANSI/NFPA 70, NEC, UL 6A, UL File #E230584, UL/CUL Listed, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Overall Width 3 25/32 in, Weight 2.25 lb, Compatible Conduit Trade Size 3 in, Connection Type Threaded, Inside Diameter 3.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.