Zoro Homepage

IMC Coupling, 4 in, Threaded, 316 Stainless Steel, Polished

  • Mfr # S640003U00

  • Zoro # G9605294


product price: $1,565.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Coupling
Trade Size
4 in
Connection Type
Threaded
Material
316 Stainless Steel
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S640003U00
Zoro #
G9605294
UPC #
847656006495
Country of Origin
Multiple

Dimensions

Trade Size
4 in
Overall Length
4-1/8 in
Compatible Conduit Trade Size
4 in
Inside Diameter
4.5 in
Conduit Trade Size
4 in

Details

Item
IMC
Conduit Fitting Type
Coupling
Connection Type
Threaded
Material
316 Stainless Steel
Finish
Polished
For Conduit Type
RMC, IMC
Standards
CAN/CSA-C22.1, "Canadian Electrical Code, Part I", CSA C22.2 No. 18.3, cULus Listed, NEC Compliance, UL 514B, UL file number #E308159
For Use With
Threaded Metallic Conduit
Compatible Conduit Type
RMC, IMC
Weight
6.35 lb
Thread Gender
Female
Conduit Fitting Material
316 Stainless Steel

Description

Threaded Coupling - Three-Piece, 316 Stainless Steel, Trade Size 4 in, Overall Length 4 1/8 in, Finish Polished, Compatible Conduit Type RMC, IMC, Thread Gender Female, Conduit Fitting Type Coupling, Standards CAN/CSA-C22.1, In.Canadian Electrical Code, Part I In., CSA C22.2 No. 18.3, cULus Listed, NEC Compliance, UL 514B, UL file number #E308159, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Weight 6.35 lb, Compatible Conduit Trade Size 4 in, Connection Type Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.