IMC Coupling, 4 in, Threaded, 316 Stainless Steel, Polished
Mfr # S64000CSHP
Zoro # G9605531
product price: $554.99
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Coupling
Trade Size
4 in
Connection Type
Threaded
Material
316 Stainless Steel
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S64000CSHP
Zoro #
G9605531
UPC #
847656006525
Country of Origin
Multiple
Dimensions
Trade Size
4 in
Overall Length
4-1/2 in
Overall Height
1 5/32 in
Compatible Conduit Trade Size
4 in
Overall Width
4 1/2 in
Outside Diameter
4.5 in
Conduit Trade Size
4 in
Details
Item
IMC
Conduit Fitting Type
Coupling
Connection Type
Threaded
Material
316 Stainless Steel
Finish
Polished
For Use With
Threaded Metallic Conduit
Standards
UL
For Conduit Type
RMC, IMC
Thread Gender
Male
Compatible Conduit Type
IMC, RMC
Weight
4.72 lb
Conduit Fitting Material
316 Stainless Steel
Description
Threaded Plugs, 316 Stainless Steel, Trade Size 4 in, Overall Length 4 1/2 in, Finish Polished, Compatible Conduit Type IMC, RMC, Thread Gender Male, Conduit Fitting Type Coupling, Standards UL, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Overall Height 1 5/32 in, Overall Width 4 1/2 in, Weight 4.72 lb, Compatible Conduit Trade Size 4 in, Connection Type Threaded, Outside Diameter 4.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.