Zoro Homepage

IMC Coupling, 4 in, Threaded, 316 Stainless Steel, Polished, Silver

  • Mfr # S64000CP00

  • Zoro # G9605626


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Coupling
Trade Size
4 in
Connection Type
Threaded
Material
316 Stainless Steel
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S64000CP00
Zoro #
G9605626
UPC #
847656001759
Country of Origin
Multiple

Dimensions

Trade Size
4 in
Overall Length
3-9/16 in
Inside Dia.
4-1/2 in
Thickness
1/4 in
Outside Dia.
4.890 in
Inside Diameter
4.5 in
Compatible Conduit Trade Size
4 in
Overall Width
5 3/32 in
Conduit Trade Size
4 in

Details

Item
IMC
Conduit Fitting Type
Coupling
Connection Type
Threaded
Material
316 Stainless Steel
Finish
Polished
Color
Silver
For Conduit Type
RMC, IMC
Standards
ANSI/NFPA 70, NEC, UL 6A, UL File #E230584, UL/CUL Listed
For Use With
Threaded Metallic Conduit
Weight
4 lb
Compatible Conduit Type
RMC, IMC
Thread Type
NPS
Conduit Outlet Body Hub Style
Threaded
Conduit Fitting Material
316 Stainless Steel

Description

Threaded Coupling, 316 Stainless Steel, Trade Size 4 in, Overall Length 3 9/16 in, Finish Polished, Compatible Conduit Type RMC, IMC, Thread Type NPS, Conduit Fitting Type Coupling, Standards ANSI/NFPA 70, NEC, UL 6A, UL File #E230584, UL/CUL Listed, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Overall Width 5 3/32 in, Weight 4 lb, Compatible Conduit Trade Size 4 in, Connection Type Threaded, Inside Diameter 4.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.