Zoro Homepage

IMC Grounding Hub, 2 in, Threaded, 316 Stainless Steel, Polished, Silver

  • Mfr # S62000LTV2

  • Zoro # G9605757


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Grounding Hub
Trade Size
2 in
Connection Type
Threaded
Material
316 Stainless Steel
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S62000LTV2
Zoro #
G9605757
UPC #
847656006259
Country of Origin
United States

Dimensions

Trade Size
2 in
Overall Length
1-31/32 in
Thread Size
2"-11 1/2
Inside Diameter
2.55 in
Overall Height
1 15/16 in
Outside Diameter
2.73 in
Overall Width
2 23/32 in
Compatible Conduit Trade Size
2 in
Conduit Trade Size
2 in

Details

Item
IMC
Conduit Fitting Type
Grounding Hub
Connection Type
Threaded
Material
316 Stainless Steel
Finish
Polished
Color
Silver
For Use With
Threaded Metallic Conduit
Includes
Stainless Steel Locknut
For Conduit Type
RMC, IMC
Standards
UL 514B/NEMA and NEC Compliance
Application
Outdoor Location Only
Insulated
No
Indoor/Outdoor Usage
Indoor/Outdoor
Thread Type
NPSL, NPT
Weight
1.62 lb
Thread Gender
Female to Male
Compatible Conduit Type
RMC, IMC
Conduit Fitting Material
316 Stainless Steel

Description

Grounding Lug Hubs for RMC/IMC, 316 Stainless Steel, Trade Size 2 in, Overall Length 1 31/32 in, Finish Polished, Insulated No, Compatible Conduit Type RMC, IMC, Thread Size 2 In.-11 1/2, Thread Type NPSL, NPT, Thread Gender Female to Male, Conduit Fitting Type Hub, Standards UL 514B/NEMA and NEC Compliance, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Overall Height 1 15/16 in, Overall Width 2 23/32 in, Weight 1.62 lb, Compatible Conduit Trade Size 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.