Zoro Homepage

IMC Grounding Hub, 3 in, Threaded, 316 Stainless Steel, Polished

  • Mfr # S63000LTV2

  • Zoro # G9605732


product price: $603.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Grounding Hub
Trade Size
3 in
Connection Type
Threaded
Material
316 Stainless Steel
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S63000LTV2
Zoro #
G9605732
UPC #
847656006273
Country of Origin
United States

Dimensions

Trade Size
3 in
Overall Length
2-29/32 in
Thread Size
3"
Outside Diameter
4 in
Overall Height
2 7/8 in
Inside Diameter
3.7 in
Overall Width
4 in
Compatible Conduit Trade Size
3 in
Conduit Trade Size
3 in

Details

Item
IMC
Conduit Fitting Type
Grounding Hub
Connection Type
Threaded
Material
316 Stainless Steel
Finish
Polished
Includes
Stainless Steel Locknut
For Use With
Threaded Metallic Conduit
Standards
UL 514B/NEMA and NEC Compliance
For Conduit Type
RMC, IMC
Insulated
No
Thread Gender
Female to Male
Compatible Conduit Type
RMC, IMC
Indoor/Outdoor Usage
Indoor/Outdoor
Thread Type
NPSL, NPT
Weight
3.82 lb
Conduit Fitting Material
316 Stainless Steel

Description

Grounding Lug Hubs for RMC/IMC, 316 Stainless Steel, Trade Size 3 in, Overall Length 2 29/32 in, Finish Polished, Insulated No, Compatible Conduit Type RMC, IMC, Thread Size 3 In., Thread Type NPSL, NPT, Thread Gender Female to Male, Conduit Fitting Type Hub, Standards UL 514B/NEMA and NEC Compliance, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Overall Height 2 7/8 in, Overall Width 4 in, Weight 3.82 lb, Compatible Conduit Trade Size 3 in, Connection Type Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.