Zoro Homepage

IMC Locknut, 4 in, Threaded, 316 Stainless Steel, Polished

  • Mfr # S64000LN00

  • Zoro # G9604402


product price: $75.79
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Locknut
Trade Size
4 in
Connection Type
Threaded
Material
316 Stainless Steel
Finish
Polished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S64000LN00
Zoro #
G9604402
UPC #
847656003319
Country of Origin
Multiple

Dimensions

Trade Size
4 in
Overall Length
5-1/4 in
Compatible Conduit Trade Size
4 in
Inside Diameter
4.41 in
Conduit Trade Size
4 in

Details

Item
IMC
Conduit Fitting Type
Locknut
Connection Type
Threaded
Material
316 Stainless Steel
Finish
Polished
Standards
File #E308159, UL514B
For Use With
Threaded Metallic Conduit
For Conduit Type
RMC, IMC
Compatible Conduit Type
RMC, IMC
Weight
0.25 lb
Conduit Fitting Material
316 Stainless Steel

Description

LockNut for Threaded RMC/IMC, 316 Stainless Steel, Trade Size 4 in, Overall Length 5 1/4 in, Finish Polished, Compatible Conduit Type RMC, IMC, Conduit Fitting Type Locknut, Standards File #E308159, UL514B, For Use With Threaded Metallic Conduit, For Conduit Type RMC, IMC, Weight 0.25 lb, Compatible Conduit Trade Size 4 in, Inside Diameter 4.41 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.