IMC Metallic Conduit, 2 in Trade Size, 10 ft, 304 Stainless Steel, Polished, Gray
Mfr # S52010CT00
Zoro # G3463665
product price:Â $498.99
/eaKey Features
Conduit Type
IMC
Trade Size
2 in
Nominal Length
10 ft
Material
304 Stainless Steel
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S52010CT00
Zoro #
G3463665
UPC #
847656000776
Country of Origin
China
Dimensions
Trade Size
2 in
Nominal Length
10 ft
Nominal Outside Dia.
2 23/64 in
Inside Dia.
2 11/64 in
Wall Thickness
0.09 in
Outside Diameter
2.36 in
Details
Item
Metallic Conduit
Conduit Type
IMC
Material
304 Stainless Steel
Finish
Polished
Color
Gray
Special Features
Includes (1) Coupling, Lighter Weight Provides Cost Savings On Installation and Shipping, Non-Threaded
Metallic Conduit Style
Conduit
Standards
ANSI, UL
Conduit Style
Conduit
Wet Location
Yes
Weight
51.8 lb
Description
Medium-Wall Metal Conduit (IMC), 304 Stainless Steel, Trade Size 2 in, Inside Diameter 2.17 in, Outside Diameter 2.36 in, Wall Thickness 0.09 in, Nominal Length 10 ft, Conduit Type IMC Without Thread, Gray, Conduit Style Conduit, ANSI, UL, Finish Polished, Overall Length 20 ft, Weight 51.8 lb, Wet Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.