IMC Metallic Conduit, 3/4 in Trade Size, 10 ft, 316 Stainless Steel, Polished, Gray
Mfr # S70710CTWT
Zoro # G1974679
product price:Â $314.99
/ea
Item requires special delivery charges. A $20.00 per item surcharge will be applied.
Key Features
Conduit Type
IMC
Trade Size
3/4 in
Nominal Length
10 ft
Material
316 Stainless Steel
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S70710CTWT
Zoro #
G1974679
UPC #
847656009748
Country of Origin
Multiple
Dimensions
Trade Size
3/4 in
Nominal Length
10 ft
Wall Thickness
0.07 in
Inside Dia.
55/64 in
Nominal Outside Dia.
1 1/32 in
Outside Diameter
1.03 in
Details
Item
Metallic Conduit
Conduit Type
IMC
Material
316 Stainless Steel
Finish
Polished
Color
Gray
Standards
ANSI, UL
Special Features
Includes (1) Coupling, Lighter Weight Provides Cost Savings On Installation and Shipping, Threaded
Metallic Conduit Style
Conduit
Wet Location
Yes
Thread Gender
Male
Connection Type
Threaded
Conduit Style
Conduit
Thread Type
NPT
Weight
16.8 lb
Description
Medium-Wall Metal Conduit (IMC), 316 Stainless Steel, Trade Size 3/4 in, Inside Diameter 0.86 in, Outside Diameter 1.03 in, Wall Thickness 0.07 in, Nominal Length 10 ft, Conduit Type IMC, Gray, Conduit Style Conduit, ANSI, UL, Connection Type Threaded, Finish Polished, Overall Length 20 ft, Thread Gender Male, Thread Type NPT, Weight 16.8 lb, Wet Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.